Combination Box, 3-Compartment, Depth: 5", Metallic

Item #: 212178

Cat #: AF1-NC

UPC: 786564519287

Sign In or Register to view pricing and more.
3-Compartment Combination Box, Metallic, Depth: 5", Length: 8-3/4", Width: 6-3/4". Raised Floorbox, Series AF, Color: Brown Carpet Cover & Trim.

Overview

3-Compartment Combination Box, Metallic, Depth: 5", Length: 8-3/4", Width: 6-3/4". Raised Floorbox, Series AF, Color: Brown Carpet Cover & Trim.
The AF1 Raised Floor and Stage Floor Box provides three separate compartments that accommodate a combination of power, communication and audio/video devices. This combination is accomplished with the built-in service dividers. These dividers are arranged in a single-double, single-gang configuration. Die-cast aluminum housing provides added strength and reliability. 
Also known as: 786564519287, AF1-NC

Specifications

Color: Brown
Depth: 5 in
Width: 6 3/4 in
Color: Brown
Width: 6 3/4 in
Depth: 5 in

Customer Reviews

No reviews for this product
(0)