
4" Round Surface Mount LED Downlight, SeleCCTable, White
Item #: 2121276
Cat #: HLB4069FSE010MWR
UPC: 080083912261
Documents & Guides
4 Inch Round Surface Mount LED Downlight, 10.3 Watt, 120 Volt, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White
Sign In or Register to view pricing and more.
Superstrut
700-1-EG EMT Strut Strap, Diameter 1", Steel/Galvanized, For Use With EMT Conduit
Item #: 64548
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
4 Inch Round Surface Mount LED Downlight, 10.3 Watt, 120 Volt, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White
Also known as: 080083912261, HLB4069FSE010MWR
Specifications
Mounting: | Direct |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Wattage: | 10.300 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Direct |
Wattage: | 10.300 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)