Conduit Body, Type: LB, Size: 2", 5 Series, Malleable Iron

Item #: 212077

Cat #: OLB-6M

UPC: 783936480473

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 2 Inch, 5 Series, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 2 Inch, 5 Series, Material: Malleable Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480473, OLB-6M

Specifications

Material: Iron
Diameter: 2 in
Material: Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)