
6" LED Closet Light, 30K (12PK)
Item #: 2120015
Cat #: HLC6099301EWH-12BP
UPC: 080083884728
Documents & Guides
6" LED Closet Light, 925 Lumens, Color Temperature: 3000K, Bulk 12 Pack
Sign In or Register to view pricing and more.
Overview
6" LED Closet Light, 925 Lumens, Color Temperature: 3000K, Bulk 12 Pack
The Halo HLC is a low profile, surface mount luminaire that offers easy below the ceiling installation to save time and money. The HLC4 Series is designed for installation in most 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included.
Also known as: 080083884728, HLC6099301EWH-12BP
Specifications
Color Temperature: | 3000 (Warm White) |
Mounting: | Surface |
Color: | White |
Lumens: | 925 |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Mounting: | Surface |
Lumens: | 925 |
Customer Reviews
No reviews for this product
(0)