Compression Lug, 2-Hole, Long Barrel, Copper, 3/0 AWG, 1/2" Stud

Item #: 211965

Cat #: 54864BE

UPC: 786210898032

Sign In or Register to view pricing and more.
Compression Lug, 2-Hole, Long Barrel, Copper, 3/0 AWG, 1/2" Stud

Overview

Compression Lug, 2-Hole, Long Barrel, Copper, 3/0 AWG, 1/2" Stud
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210898032, 54864BE

Specifications

Color: Orange
Material: Copper
Stud Size: 1/2 in
Color: Orange
Stud Size: 1/2 in
Material: Copper

Customer Reviews

No reviews for this product
(0)