4" Fire Rated Baffle Round Slim LED

Item #: 2117445

Cat #: FS-RL479-800L-DIMTR-120-27K/30K/35K/40K/

UPC: 194672046333

Sign In or Register to view pricing and more.
Documents & Guides
4" Fire Rated Baffle Round Slim LED with Multi CCT: 2-Hour fire rating, 800 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, White. Full p/n: FS-RL479-800L-DIMTR-120-27K/30K/35K/40K/50K-90-WH

Overview

4" Fire Rated Baffle Round Slim LED with Multi CCT: 2-Hour fire rating, 800 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, White. Full p/n: FS-RL479-800L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
2 Hours Fire Rated 4” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCT or switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications. 
Also known as: 194672046333, FS-RL479-800L-DIMTR-120-27K/30K/35K/40K/

Specifications

Lumens: 800
Type: Fire Rated
Color: White
Diameter: 4 in
Shape: Round
Color Rendering Index (CRI): 90+
Color Temperature: 2700 to 5000 (Warm to Cool White)
Lumens: 800
Color: White
Shape: Round
Color Temperature: 2700 to 5000 (Warm to Cool White)
Type: Fire Rated
Diameter: 4 in
Color Rendering Index (CRI): 90+

Customer Reviews

No reviews for this product
(0)