6" Fire Rated LED Downlight

Item #: 2117442

Cat #: FS-RL676-1100L-DIMTR-120-27K/30K/35K/40K

UPC: 194672046319

Sign In or Register to view pricing and more.
Documents & Guides
6" Fire Rated Square Slim LED Downlight with Multi CCT: 2-Hour fire rating, 1000 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, White. Full p/n: FS-RL676-1000L-DIMTR-120-27K/30K/35K/40K/50K-90-WH

Overview

6" Fire Rated Square Slim LED Downlight with Multi CCT: 2-Hour fire rating, 1000 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, White. Full p/n: FS-RL676-1000L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
2 Hours Fire Rated 6” multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCT or switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications. 
Also known as: 194672046319, FS-RL676-1100L-DIMTR-120-27K/30K/35K/40K

Specifications

Lumens: 1000
Shape: Square
Color: White
Diameter: 6 in
Color Rendering Index (CRI): 90+
Color Temperature: 2700 to 5000 (Warm to Cool White)
Lumens: 1000
Color: White
Color Rendering Index (CRI): 90+
Shape: Square
Diameter: 6 in
Color Temperature: 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)