
6" Fire Rated Baffle Round Slim LED
Item #: 2117441
Cat #: FS-RL679-1100L-DIMTR-120-27K/30K/35K/40K
UPC: 194672046357
Documents & Guides
6" Fire Rated Baffle Round Slim LED with Multi CCT: 2-Hour fire rating, 1100 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, White. Full p/n: FS-RL679-1100L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
Sign In or Register to view pricing and more.
Overview
6" Fire Rated Baffle Round Slim LED with Multi CCT: 2-Hour fire rating, 1100 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, White. Full p/n: FS-RL679-1100L-DIMTR-120-27K/30K/35K/40K/50K-90-WH
2 Hours Fire Rated 4” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCT or switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Also known as: 194672046357, FS-RL679-1100L-DIMTR-120-27K/30K/35K/40K
Specifications
Lumens: | 1100 |
Color: | White |
Diameter: | 6 in |
Color Rendering Index (CRI): | 90+ |
Color Temperature: | 2700 to 5000 (Warm to Cool White) |
Lumens: | 1100 |
Diameter: | 6 in |
Color Temperature: | 2700 to 5000 (Warm to Cool White) |
Color: | White |
Color Rendering Index (CRI): | 90+ |
Customer Reviews
No reviews for this product
(0)