
SJOOW Portable Cord, 12/3, Black, 1000'
Item #: 211635
Cat #: 01380.41T.01
UPC: 079407302796
Documents & Guides
Portable Cord, SJOOW / SJOW, 12 AWG, 3 Conductor, Black, 1000 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
Sign In or Register to view pricing and more.
No associated products found.
Overview
Portable Cord, SJOOW / SJOW, 12 AWG, 3 Conductor, Black, 1000 Foot Reel, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant
SJOOW stands for: S = Service Cord (600 Volts) J = Junior Service Cord (300 Volts) OO = Oil Resistant both inside insulation and outside jacket . W = CSA designation for weather/water resistance .
Also known as: 079407302796, 01380.41T.01
Specifications
Volts AC: | 300 |
Conductors: | 3 |
Length: | 1000 ft |
Gauge: | 12 AWG |
Material: | Copper |
Color: | Black |
Stranding: | Stranded |
Package Type: | Reel |
Insulation: | Synthetic Rubber |
Jacket: | Thermoset CPE |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Stranding: | Stranded |
Insulation: | Synthetic Rubber |
Conductors: | 3 |
Gauge: | 12 AWG |
Color: | Black |
Package Type: | Reel |
Jacket: | Thermoset CPE |
Customer Reviews
No reviews for this product
(0)