Push button, Harmony XB4, metal, flush, yellow, 22mm, spring return, unmarked, 1NO

Item #: 211431

Cat #: XB4BA51

UPC: 785901380504

Sign In or Register to view pricing and more.

Overview

Push button, Harmony XB4, metal, flush, yellow, 22mm, spring return, unmarked, 1NO
This Harmony XB4 modular yellow push button operates with a spring return / impulse mechanism. It has a metal bezel. This push button provides an ergonomic interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901380504, XB4BA51

Specifications

Mounting: Panel
Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Material: Chrome
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Amps: 10
Material: Chrome
Volts AC: 600
Color: Yellow
Type: Flush, Pushbutton
Size: 22.5 mm
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)