Marker Tie, 2-Piece, 6.7L (170mm), Stand

Item #: 211429

Cat #: SSM2S-C

UPC: 074983524990

Sign In or Register to view pricing and more.
Sta-Strap® marker tie, flag/wrap, releasable, standard cross section, 6.7 (170mm) length, nylon 6.6, natural, standard package.

Overview

Sta-Strap® marker tie, flag/wrap, releasable, standard cross section, 6.7 (170mm) length, nylon 6.6, natural, standard package.
Also known as: 074983524990, SSM2S-C

Specifications

Color: Natural
Material: Nylon
Length: 6.700 in
Color: Natural
Length: 6.700 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)