Instrumentation Cable, 16 AWG, 24 Pairs, Ind & Overall Shield, 600V

Item #: 211360

Cat #: L41624

UPC:

Documents & Guides
Instrumentation Cable, 14 AWG, 24 Pairs, Individual & Overall Shield, 600V, UL Type TC, Sunlight Resistant
Sign In or Register to view pricing and more.

No associated products found.

Overview

Instrumentation Cable, 14 AWG, 24 Pairs, Individual & Overall Shield, 600V, UL Type TC, Sunlight Resistant
Cable is suitable for use in Class I Division II hazardous locations
Also known as: L41624

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 16
Shielding: Shielded
Jacket: PVC
Volts AC: 600
Shielding: Shielded
Material: Copper
Gauge: 16

Customer Reviews

No reviews for this product
(0)