Cable Tie, 8.0L (203mm), Miniature, Nylo

Item #: 211065

Cat #: PLT2M-M6

UPC: 074983563180

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 8.0 (203mm) length, nylon 6.6, blue.

Overview

Pan-Ty® locking tie, miniature cross section, 8.0 (203mm) length, nylon 6.6, blue.
Also known as: 074983563180, PLT2M-M6

Specifications

Width: 0.980 in
Color: Blue
Weight Capacity: 18 lbs
Length: 8 in
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Width: 0.980 in
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Pan-Ty®
Color: Blue
Length: 8 in
Size: Miniature
Product Thickness: 0.043 in

Customer Reviews

No reviews for this product
(0)