LED Beacon, Multi-Stat, 24V DC, 0.15A

Item #: 211060

Cat #: 105XBRIRGA24D

UPC: 782640052501

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Status LED Beacon, 24 Volt DC, 0.15 Amp, Non-Metallic, Colors are Red, Green and Amber

Overview

Multi-Status LED Beacon, 24 Volt DC, 0.15 Amp, Non-Metallic, Colors are Red, Green and Amber
The Edwards 105XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a heavy duty, reliable UL and cUL listed, multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure that is UL Listed for Marine use, and can be panel or conduit mounted. The base is manufactured from glass-reinforced thermoplastic polyester resin and the lens is made of shatter resistant polycarbonate. 
Also known as: 782640052501, 105XBRIRGA24D

Specifications

Color: Amber, Red, Green
Volts DC: 24
Amps: 0.150
Color: Amber, Red, Green
Amps: 0.150
Volts DC: 24

Customer Reviews

No reviews for this product
(0)