
REPLACEMENT GLASS
Item #: 211006
Cat #: 050476-009
UPC:
Documents & Guides
No Documents Available
PRO 050476-009 REPLACEMENT GLASS
Sign In or Register to view pricing and more.
Overview
PRO 050476-009 REPLACEMENT GLASS
Also known as: 050476-009
Specifications
Material: | Polycarbonate |
Poles: | 2 |
Mounting: | Box |
Color: | Black |
Amps: | 20 |
NEMA Configuration: | 5-20R, WD-6 |
Material: | Polycarbonate |
Mounting: | Box |
Amps: | 20 |
Poles: | 2 |
Color: | Black |
NEMA Configuration: | 5-20R, WD-6 |
Customer Reviews
No reviews for this product
(0)