Breaker, Bolt On, 20A, 2P, 120V, BL Type, Shunt Trip
Item #: 210821
Cat #: B22000S01
UPC: 783643268340
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Overview
20 Amp, 1-Pole, BL Type, Bolt-On, 120 Volt Shunt Trip, Circuit Breaker, 10 kAIC, 120/240 Volt AC
Also known as: 783643268340, B22000S01
Specifications
Poles: | 2 |
Family / Style: | BL |
Amps: | 20 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Mounting: | Bolt On |
Family / Style: | BL |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)