.75"(19.1mm) Panwrap, Natural Flame Reta

Item #: 210816

Cat #: PW75FR-CY

UPC: 074983107780

Sign In or Register to view pricing and more.
Pan-Wrap™ split harness wrap, .75" (19.1mm), 100 ft. (30m) per reel, flame retardant polyethylene, natural.

Overview

Pan-Wrap™ split harness wrap, .75" (19.1mm), 100 ft. (30m) per reel, flame retardant polyethylene, natural.
Pan-Wrap™ split harness wrap, .75" (19.1mm), 100 ft. (30m) per reel, flame retardant polyethylene, natural.
Also known as: 074983107780, PW75FR-CY

Specifications

Length: 100 ft
Diameter: 0.750 in
Color: Natural
Material: Polyethylene
Length: 100 ft
Color: Natural
Diameter: 0.750 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)