1 .50"(38.1mm) Panwrap, Nautral, 50 ft.

Item #: 210815

Cat #: PW150F-L

UPC: 074983344796

Sign In or Register to view pricing and more.
Pan-Wrap™ split harness wrap, 1.5" (38.1mm), 50 ft. (15m) per reel, polyethylene, natural.

Overview

Pan-Wrap™ split harness wrap, 1.5" (38.1mm), 50 ft. (15m) per reel, polyethylene, natural.
Also known as: 074983344796, PW150F-L

Specifications

Color: Natural
Diameter: 1.500 in
Material: Polyethylene
Length: 50 ft
Color: Natural
Material: Polyethylene
Diameter: 1.500 in
Length: 50 ft

Customer Reviews

No reviews for this product
(0)