Panwrap Split Harner Wrap, 1", Natural Color, 100'

Item #: 210814

Cat #: PW100F-C

UPC: 074983344758

Sign In or Register to view pricing and more.
Pan-Wrap™ split harness wrap, 1" (25.4mm), 100 ft. (30.5m) per reel, polyethylene, natural.

Overview

Pan-Wrap™ split harness wrap, 1" (25.4mm), 100 ft. (30.5m) per reel, polyethylene, natural.
Also known as: 074983344758, PW100F-C

Specifications

Length: 100 ft
Diameter: 1 in
Color: Natural
Material: Polyethylene
Length: 100 ft
Color: Natural
Diameter: 1 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)