P&S 5262-A DUP RECEPT 15A/125VAC

Item #: 210779

Cat #: 5262-A

UPC: 785007528008

Sign In or Register to view pricing and more.
Documents & Guides
PAS 5262-A DUP RECEPT 15A/125

Overview

PAS 5262-A DUP RECEPT 15A/125
Also known as: 785007528008, 5262-A

Specifications

Color: Brown
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Color: Brown
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)