Fire Alarm Cable, FPLR, 16/2, Non-Plenum, Unshielded, 1000'

Item #: 210691

Cat #: H41602

UPC:

Documents & Guides
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.154", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.154", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
FPLR cable, or Fire Power Limited Riser cable, is a type of cable used in fire alarm systems. It's designed to run vertically between floors or in shafts.
Also known as: H41602

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Gauge: 16 AWG
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)