![100 Amp, 250V Plug, Watertight 100 Amp, 250V Plug, Watertight](https://rexel-cdn.com/products/image.jpg?i=50082B9D-3D01-4444-8231-2060876F9540&f=420)
Sign In or Register to view pricing and more.
100 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Blue.
Overview
100 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Blue.
Also known as: 785007041057, PS4100P9-W
Specifications
Phase: | 3 |
Poles: | 3 |
Amps: | 100 |
Color: | Black |
Material: | Thermoplastic |
Type: | Pin &, amp |
Phase: | 3 |
Amps: | 100 |
Material: | Thermoplastic |
Poles: | 3 |
Color: | Black |
Type: | Pin &, amp |
Customer Reviews
No reviews for this product
(0)