BREAKER ED 3P 50A

Item #: 210373

Cat #: ED43B050L

UPC: 783643236189

Sign In or Register to view pricing and more.
Documents & Guides
ITE ED43B050L BREAKER ED 3P 50A

Overview

ITE ED43B050L BREAKER ED 3P 50A
Also known as: 783643236189, ED43B050L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 480

Customer Reviews

No reviews for this product
(0)