This product has been discontinued.
Compact Fluorescent, 18W, 2700K, G24D-2
Item #: 210339
Cat #: 0617000
UPC: 030721061707
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent, 18 Watt, 2700K, Base: 2-Pin (G24D-2), Lumens: 1250, 82 CRI
Overview
Compact Fluorescent, 18 Watt, 2700K, Base: 2-Pin (G24D-2), Lumens: 1250, 82 CRI
Also known as: 030721061707, 0617000
Specifications
Lumens: | 1250 |
Wattage: | 18 |
Color Rendering Index (CRI): | 82 |
Shape: | PL-C (Quad Tube) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | 2-Pin (G24d-2) |
Lumens: | 1250 |
Color Rendering Index (CRI): | 82 |
Color Temperature: | 2700 (Warm White) |
Base: | 2-Pin (G24d-2) |
Wattage: | 18 |
Shape: | PL-C (Quad Tube) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)