SLIDE FSC DIM 2.5A/300W IV

Item #: 210181

Cat #: LSDV-25IV

UPC: 785007236057

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Fan Control with Single Pole Dimmer, 300W Ivory

Overview

Variable Speed Fan Control with Single Pole Dimmer, 300W Ivory
Also known as: 785007236057, LSDV-25IV

Specifications

Wattage: 300
Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Mounting: Wall
Wattage: 300
Type: Dimmer
Color: Ivory
Poles: 1
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)