Junction Box With Continuous Hinge Cover, NEMA 12, 8 x 8 x 4"

Item #: 210119

Cat #: SCE-808CH

UPC:

Documents & Guides
Junction Box With Continuous Hinge Cover, NEMA 12, 8 x 8 x 4 Inch, Carbon Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box With Continuous Hinge Cover, NEMA 12, 8 x 8 x 4 Inch, Carbon Steel
Also known as: SCE-808CH

Specifications

Depth: 4 in
Width: 8 in
Height: 8 in
Material: Carbon Steel
IP/NEMA Rating: NEMA 12
Depth: 4 in
Height: 8 in
IP/NEMA Rating: NEMA 12
Width: 8 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)