Overview
Erc B548a41 Mounting Kit 1-2w
Also known as: 782856599784, B548A41
Specifications
Width: | 2 in |
Height: | 2 5/8 in |
Material: | Stainless Steel, Polyamide |
Length: | 4 1/4 in |
Width: | 2 in |
Material: | Stainless Steel, Polyamide |
Height: | 2 5/8 in |
Length: | 4 1/4 in |
Customer Reviews
No reviews for this product
(0)