This product has been discontinued.
Reflector Trim, Aperture, 6", White Flange/White Trim
Item #: 209983
Cat #: B7054WHW
UPC: 784197159061
Sign In or Register to view pricing and more.
Documents & Guides
Reflector Trim, Aperture, 6", White Flange/White Trim
Overview
Reflector Trim, Aperture, 6", White Flange/White Trim
Also known as: 784197159061, B7054WHW
Specifications
Color: | White |
Type: | Trim, Reflector |
Diameter: | 6 in |
Color: | White |
Diameter: | 6 in |
Type: | Trim, Reflector |
Customer Reviews
No reviews for this product
(0)