4" LED Downlight, Selectable CCT, White

Item #: 2098497

Cat #: HLBSL4069FS461EMWR

UPC: 080083912384

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch LED Downlight With Remote Driver/Junction Box, 9.9 Watt, 120V, Selectable Color Temperature: 4000K/5000K/6000K, White Finish

Overview

4 Inch LED Downlight With Remote Driver/Junction Box, 9.9 Watt, 120V, Selectable Color Temperature: 4000K/5000K/6000K, White Finish
Also known as: 080083912384, HLBSL4069FS461EMWR

Specifications

Mounting: Direct
Size: 4 in
Color Temperature: 4000 (Cool White), 5000 (Bright White), 6000 (Daylight), Selectable
Volts AC: 120
Light Technology: LED
Wattage: 9.900
Mounting: Direct
Color Temperature: 4000 (Cool White), 5000 (Bright White), 6000 (Daylight), Selectable
Light Technology: LED
Size: 4 in
Volts AC: 120
Wattage: 9.900

Customer Reviews

No reviews for this product
(0)