3/16 In Nutdriver

Item #: 2096823

Cat #: S6

UPC: 092644326523

Sign In or Register to view pricing and more.
Kle S6 Nut Driver 3" Hollow shaft 3/16" Hex

Overview

Kle S6 Nut Driver 3" Hollow shaft 3/16" Hex
Work in close quarters with Klein®; 3 in (76 mm) nut driver. The hollow shaft is ideal when working on stacked circuit boards or other long bolt applications. The smooth Comformdome handle fits comfortably in the palm of the hand. The color coded handle makes this tool easy to find in your tool bag.
Also known as: 092644326523, S6

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)