![Internal Full Capacity Elbow / 4000 Series, Steel, Gray Internal Full Capacity Elbow / 4000 Series, Steel, Gray](https://rexel-cdn.com/products/wmdg4017fo.jpg?i=74072877-A741-4EE1-81C9-7B305042A1A4&f=420)
Internal Full Capacity Elbow / 4000 Series, Steel, Gray
Item #:
20965
Cat #:
G4017FO
UPC:
786776537000
Sign In or Register to view pricing and more.
Documents & Guides
Steel, FiberReady 2" Radius Full Capacity Internal Elbow, 4000 Series. Size: 3-3/4" Length, 1-3/4" Width. Gray.
Overview
Steel, FiberReady 2" Radius Full Capacity Internal Elbow, 4000 Series. Size: 3-3/4" Length, 1-3/4" Width. Gray.
Full capacity, divided internal elbow. Provides 2" (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through.
Also known as: 786776537000, G4017FO
Specifications
Color: | Gray |
Length: | 3 3/4 in |
Material: | Steel |
Color: | Gray |
Material: | Steel |
Length: | 3 3/4 in |
Customer Reviews
No reviews for this product
(0)