This product has been discontinued.
![Wallpack, High Pressure Sodium, 1 Light, 250W, 120-277V, Bronze Wallpack, High Pressure Sodium, 1 Light, 250W, 120-277V, Bronze](https://rexel-cdn.com/products/image.jpg?i=D067C377-C775-4357-839E-56A4DF977FE1&f=420)
Wallpack, High Pressure Sodium, 1 Light, 250W, 120-277V, Bronze
Item #: 209337
Cat #: PGM3-250S-18-BZ
UPC: 785988005864
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 250 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in
Overview
Wallpack, High Pressure Sodium, 1 Light, 250 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in
Also known as: 785988005864, PGM3-250S-18-BZ
Specifications
Type: | Wallpack |
Diameter: | 14 7/8 in |
Wattage: | 250 |
Color: | Bronze |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Type: | Wallpack |
Wattage: | 250 |
Light Technology: | HID |
Diameter: | 14 7/8 in |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)