LED Module, Retrofit, 4", 10W, 120V

Item #: 209147

Cat #: RL430-10W-120V-DIM-FL-30K-W/WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Module, Retrofit, 4", 10 Watt, 120 Volt, 3000K, 85 CRI, Lumens: 458, White Baffle/White Trim, Dimmable, Base: Medium Screw Adaptor

Overview

LED Module, Retrofit, 4", 10 Watt, 120 Volt, 3000K, 85 CRI, Lumens: 458, White Baffle/White Trim, Dimmable, Base: Medium Screw Adaptor
Also known as: RL430-10W-120V-DIM-FL-30K-W/WH

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Diameter: 4 in
Dimmable: Yes
Type: Module
Base: Medium Screw (E26)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)