
Chase Nipple, 1", Zinc Die Cast
Item #: 209084
Cat #: 503
UPC: 018997005038
Chase Nipple, 1 Inch, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Sign In or Register to view pricing and more.
No associated products found.
Overview
Chase Nipple, 1 Inch, Material: Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Chase nipple terminate 1 inch threaded rigid conduit into an enclosure or box. Chase nipple is used with a locknut to connect two boxes side by side or back to back or to connect a fixture housing to continuous runs. Chase nipple is zinc die cast.
Also known as: 018997005038, 503
Specifications
Diameter: | 1 in |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)