
Cable Tie, Heavy, UV Rated Nylon, Black, 35" Long, 25/PK
Item #: 208760
Cat #: TY53510MX
UPC: 786210304816
Documents & Guides
Standard Cable Tie, Releasable, Ultraviolet Resistant. Length: 35" (889 mm). Width: 0.320" (8.128 mm). Color: Black. Package Quantity: 50.
Sign In or Register to view pricing and more.
Overview
Standard Cable Tie, Releasable, Ultraviolet Resistant. Length: 35" (889 mm). Width: 0.320" (8.128 mm). Color: Black. Package Quantity: 50.
Standard Cable Tie, Releasable, Ultraviolet Resistant. Length: 35" (889 mm). Width: 0.320" (8.128 mm). Color: Black. Package Quantity: 50.
Also known as: 786210304816, TY53510MX
Specifications
Weight Capacity: | 175 lbs |
Color: | Black |
Length: | 35 in |
Material: | Nylon |
Weight Capacity: | 175 lbs |
Length: | 35 in |
Color: | Black |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)