3-Light 23" Bath Vanity Light, Brushed Nickel
Item #:
2085900
Cat #:
P300322-009
UPC:
785247246496
Sign In or Register to view pricing and more.
Documents & Guides
Aiken Series 3-Light 23 Inch Brushed Nickel Bath Vanity Light Wall Light, Length: 23.38", Height: 9.88", Extension/Depth: 7.00", Requires (3) 60 Watt E26 Lamps (Sold Separately)
Overview
Aiken Series 3-Light 23 Inch Brushed Nickel Bath Vanity Light Wall Light, Length: 23.38", Height: 9.88", Extension/Depth: 7.00", Requires (3) 60 Watt E26 Lamps (Sold Separately)
Fall in love with the charming character of the Aiken Collection 3-Light Clear Glass Brushed Nickel Farmhouse Bath Vanity Light.Cylindrical clear glass shades reminiscent of antique bottles accentuate the bath light's vintage aesthetic. The beveled backplate, curved arms, and decorative vintage light bases are coated in a beautiful brushed nickel finish that will transform any bath from plain to pretty.The bath vanity light's vintage design is ideal for any bathroom in farmhouse and transitional style settings. Mount the bath bracket facing up or down above or below a bathroom mirror to banish shadows from your face as you get ready for the day or a fun evening out.
Also known as: 785247246496, P300322-009
Specifications
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)