6 Watt Incandescent Bulb 120-130V S6

Item #: 208422

Cat #: 6S6-130V-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Lamp, 130 Volt, 6 Watt, Candelabra Screw Base, 10 per Pack

Overview

Miniature Lamp, 130 Volt, 6 Watt, Candelabra Screw Base, 10 per Pack
130V 6W S-6 Candelabra Base
Also known as: 6S6-130V-I

Specifications

Lumens: 39
Type: Miniature
Shape: S6 (Straight)
Color Rendering Index (CRI): 100
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120/130
Lumens: 39
Shape: S6 (Straight)
Wattage: 6
Light Technology: Incandescent
Volts AC: 120/130
Type: Miniature
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)