
4000 Divider Fitting G4000D
Item #: 20837
Cat #: G4000D
UPC: 786776080339
Documents & Guides
Raceway Divider, .040 (1.0mm) galvanized steel. One side painted to provide identification of compartments. Packed ten 5' (1.5m) lengths (50' (152m)) per carton.
Sign In or Register to view pricing and more.
Overview
Raceway Divider, .040 (1.0mm) galvanized steel. One side painted to provide identification of compartments. Packed ten 5' (1.5m) lengths (50' (152m)) per carton.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements.
Also known as: 786776080339, G4000D
Specifications
Length: | 5 ft |
Color: | Gray |
Height: | 1 17/32 in |
Material: | Steel |
Length: | 5 ft |
Height: | 1 17/32 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)