Fluorescent Lamp, U-Bent, T8, 22-1/2", 32W, 4100K

Item #: 208040

Cat #: 31032841U6

UPC: 762148023838

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, U-Bent, T8, 32 Watt, 4100K, Base: Medium Bipin, Leg Spacing: 6 inch, 82 CRI, Lumens: 2850, Length: 22-1/2 inch, Standard Case Qty: 10

Overview

Fluorescent Lamp, U-Bent, T8, 32 Watt, 4100K, Base: Medium Bipin, Leg Spacing: 6 inch, 82 CRI, Lumens: 2850, Length: 22-1/2 inch, Standard Case Qty: 10
Also known as: 762148023838, 31032841U6

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Lumens: 2900
Color Rendering Index (CRI): 85
Material: Glass
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 2900
Material: Glass
Light Technology: Fluorescent
Wattage: 32
Color Rendering Index (CRI): 85
Length: 22.500 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)