Wlplt 1G Sgl Rec W/1.6" Hole Poly Mid GY

Item #: 2079908

Cat #: PJ720GY

UPC: 032664652714

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Power outlet and locking, Gray, 1.59" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Power outlet and locking, Gray, 1.59" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664652714, PJ720GY

Specifications

Mounting: Screw
Material: Polycarbonate
Type: Power Outlet
Color: Gray
Gangs: 1
Mounting: Screw
Type: Power Outlet
Gangs: 1
Material: Polycarbonate
Color: Gray

Customer Reviews

No reviews for this product
(0)