
Riser-Gard Corrugated Flexible Conduit w/ Tape, 2", Orange, 100'
Item #: 207946
Cat #: DJ4X1C-100
UPC: 791207203546
Documents & Guides
Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 2", Orange, 100' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.
Sign In or Register to view pricing and more.
Overview
Innerduct, Riser-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 2", Orange, 100' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Riser & General Purpose Areas.
Also known as: 791207203546, DJ4X1C-100, Innerduct
Specifications
Length: | 100 ft |
Color: | Orange |
Diameter: | 2 in |
Length: | 100 ft |
Diameter: | 2 in |
Color: | Orange |
Customer Reviews
No reviews for this product
(0)