Weatherproof Box, 4" Diameter, (5) 3/4" Outlets, Aluminum Die Cast

Item #: 207900

Cat #: WPRB35

UPC: 785007117141

Documents & Guides
Weatherproof Round Box, Diameter: 4 Inch, Depth: 2 Inch, (5) 3/4 Inch Threaded Outlets, Cubic Inches: 16.1, Includes: (4) Closure Plugs & Ground Screw, Color: Gray, Die Cast Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Round Box, Diameter: 4 Inch, Depth: 2 Inch, (5) 3/4 Inch Threaded Outlets, Cubic Inches: 16.1, Includes: (4) Closure Plugs & Ground Screw, Color: Gray, Die Cast Aluminum
Also known as: 785007117141, WPRB35

Specifications

Mounting: Surface
Color: Gray
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Mounting: Surface
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Gray
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)