Close to Ceiling Light, 3 Light, 13W, White

Item #: 207849

Cat #: 2103/3PL13

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 3 Light, 13 Watt, White, Width: 14 in, GX23 Base

Overview

Close to Ceiling Light, 3 Light, 13 Watt, White, Width: 14 in, GX23 Base
Also known as: 2103/3PL13

Specifications

Wattage: 13
Diameter: 14 in
Color: White
Type: Close To Ceiling
Base: 2-Pin (GX23)
Wattage: 13
Color: White
Base: 2-Pin (GX23)
Diameter: 14 in
Type: Close To Ceiling

Customer Reviews

No reviews for this product
(0)