Search results
16 Found
New England Lighting
Close to Ceiling Light, 1 Light, 13W, White
Item #: 207846
CAT #: 2102/2PL13
UPC:
Sign In or Register to view pricing and more.
New England Lighting
Close to Ceiling Light, 3 Light, 13W, White
Item #: 207849
CAT #: 2103/3PL13
UPC:
Sign In or Register to view pricing and more.
New England Lighting
Surface Fixture, 2' x 2'
Item #: 498253
CAT #: 24MS240UAEBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG S140TEBO/UV 2/F32T8 96" STRIP
Item #: 659910
CAT #: S140TEBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG 2102-LENS-ONLY LENSE ONLY FOR
Item #: 688784
CAT #: 2102-LENS-ONLY
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG CON240EBO-UV 4FT
Item #: 624974
CAT #: CON240EBO-UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG VT296-LENS-ONLY VAPORITE LENS
Item #: 626374
CAT #: VT296-LENS-ONLY
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG HLA254THO/UV/UPL HIGH
Item #: 606300
CAT #: HLA254THO/UV/UPL
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG ET8-CO ELECTRONIC ULTRA THIN
Item #: 616733
CAT #: ET8-CO
UPC:
Sign In or Register to view pricing and more.
New England Lighting
CONCEPT 7 SERIES FLUOR. FIXTURE
Item #: 380528
CAT #: C7-14-240WEBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG P296HOEB 2 LIGHT 8FT T12 HO
Item #: 606846
CAT #: P296HOEB
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG DPG85217/UV-QHE-N 2x2
Item #: 625495
CAT #: DPG85217/UV-QHE-N
UPC:
Sign In or Register to view pricing and more.
New England Lighting
BP SERIES FLUORESCENT FIXTURE
Item #: 417148
CAT #: BP120EBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
BP SERIES FLUORESCENT FIXTURE, FOR SMALL AREA
Item #: 417152
CAT #: BP220EBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG VT240TEBO/UV 8 FT TANDEM
Item #: 608707
CAT #: VT240TEBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG 2103/2PL13 14" ROUND 200
Item #: 621591
CAT #: 2103/2PL13
UPC:
Sign In or Register to view pricing and more.
New England Lighting
Close to Ceiling Light, 1 Light, 13W, White
Close to Ceiling Light, 1 Light, 13 Watt, White, Width: 11 in, GX23 Base
Item #: 207846
CAT #: 2102/2PL13
UPC:
Sign In or Register to view pricing and more.
New England Lighting
Close to Ceiling Light, 3 Light, 13W, White
Close to Ceiling Light, 3 Light, 13 Watt, White, Width: 14 in, GX23 Base
Item #: 207849
CAT #: 2103/3PL13
UPC:
Sign In or Register to view pricing and more.
New England Lighting
Surface Fixture, 2' x 2'
Surface Fixture, 2 ft x 2 ft
Item #: 498253
CAT #: 24MS240UAEBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG S140TEBO/UV 2/F32T8 96" STRIP
NENG S140TEBO/UV 2/F32T8 96" STRIP
Item #: 659910
CAT #: S140TEBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG 2102-LENS-ONLY LENSE ONLY FOR
NENG 2102-LENS-ONLY LENSE ONLY FOR 200 SERIES FIXTURE
Item #: 688784
CAT #: 2102-LENS-ONLY
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG CON240EBO-UV 4FT
NENG CON240EBO-UV 4FT DIRECT/INDIRECT
Item #: 624974
CAT #: CON240EBO-UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG VT296-LENS-ONLY VAPORITE LENS
NENG VT296-LENS-ONLY VAPORITE LENS ONLY 8'
Item #: 626374
CAT #: VT296-LENS-ONLY
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG HLA254THO/UV/UPL HIGH
NENG HLA254THO/UV/UPL HIGH EFFICIENCY FLUORESCENT LOUVERED HIGH-BAY LUMINAIRE
Item #: 606300
CAT #: HLA254THO/UV/UPL
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG ET8-CO ELECTRONIC ULTRA THIN
NENG ET8-CO ELECTRONIC ULTRA THIN UNDER SHELF LIGHT
Item #: 616733
CAT #: ET8-CO
UPC:
Sign In or Register to view pricing and more.
New England Lighting
CONCEPT 7 SERIES FLUOR. FIXTURE
CONCEPT 7 SERIES FLUOR. FIXTURE
Item #: 380528
CAT #: C7-14-240WEBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG P296HOEB 2 LIGHT 8FT T12 HO
NENG P296HOEB 2 LIGHT 8FT T12 HO STRIP FIXTURE
Item #: 606846
CAT #: P296HOEB
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG DPG85217/UV-QHE-N 2x2
NENG DPG85217/UV-QHE-N 2x2 DIRECT/INDIRECT
Item #: 625495
CAT #: DPG85217/UV-QHE-N
UPC:
Sign In or Register to view pricing and more.
New England Lighting
BP SERIES FLUORESCENT FIXTURE
BP SERIES FLUORESCENT FIXTURE
Item #: 417148
CAT #: BP120EBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
BP SERIES FLUORESCENT FIXTURE, FOR SMALL AREA
BP SERIES FLUORESCENT FIXTURE, FOR SMALL AREA
Item #: 417152
CAT #: BP220EBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG VT240TEBO/UV 8 FT TANDEM
NENG VT240TEBO/UV 8 FT TANDEM VAPORTITE FIXTURE
Item #: 608707
CAT #: VT240TEBO/UV
UPC:
Sign In or Register to view pricing and more.
New England Lighting
NENG 2103/2PL13 14" ROUND 200
NENG 2103/2PL13 14" ROUND 200 SERIES FIXTURE
Item #: 621591
CAT #: 2103/2PL13
UPC:
Sign In or Register to view pricing and more.