This product has been discontinued.
Weatherproof Outlet Box, 2 Gang, (3) 1/2" Outlets, Aluminum
Item #: 207844
Cat #: WPB232-W
UPC: 785007117219
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 2 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.
Also known as: 785007117219, WPB232-W
Specifications
Gangs: | 2 |
Color: | Gray |
Material: | PVC |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Gangs: | 2 |
Material: | PVC |
Number of Threaded Outlets: | 3 |
Color: | Gray |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)