Weatherproof Outlet Box, 2 Gang, (3) 3/4" Outlets, Aluminum, Gray

Item #: 207834

Cat #: WPB332

UPC: 785007116526

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (3) 3/4 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (3) 3/4 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.
Also known as: 785007116526, WPB332

Specifications

Gangs: 2
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Gangs: 2
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Color: Gray
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)