PL BX 4 SQ 35 CU IN CAPTIVE NAIL

Item #: 207786

Cat #: S44-35-RAC

UPC: 785007207378

Documents & Guides
4 Square Box with Threaded Mounting Holes, Captive Mounting Nail each end. Three Auto/Clamps each end, Two on side adjacent to nails. Two #8 mounting screws factory installed.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Square Box with Threaded Mounting Holes, Captive Mounting Nail each end. Three Auto/Clamps each end, Two on side adjacent to nails. Two #8 mounting screws factory installed.
Also known as: 785007207378, S44-35-RAC

Specifications

Depth: 2 3/8 in
Gangs: 2
Color: Gray
Material: Thermoplastic
Cubic Inches: 35 in³
Depth: 2 3/8 in
Color: Gray
Cubic Inches: 35 in³
Gangs: 2
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)