Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, Aluminum Die Cast, Bronze

Item #: 207779

Cat #: WPRB25-BR

UPC: 785007117677

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Round Box, Diameter: 4 Inch, Depth: 2 Inch, (5) 1/2 Inch Threaded Outlets, Cubic Inches: 16.1, Includes: (4) Closure Plugs & Ground Screw, Color: Bronze, Die Cast Aluminum

Overview

Weatherproof Round Box, Diameter: 4 Inch, Depth: 2 Inch, (5) 1/2 Inch Threaded Outlets, Cubic Inches: 16.1, Includes: (4) Closure Plugs & Ground Screw, Color: Bronze, Die Cast Aluminum
Also known as: 785007117677, WPRB25-BR

Specifications

Mounting: Surface
Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Mounting: Surface
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)