Weatherproof Cover, Round, (3) 1/2" Outlet, 4" Diameter, Aluminum Die Cast, Bronze

Item #: 207777

Cat #: WPRB13-BR

UPC: 785007117660

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outdoor Cover, Round, 4 Inch, (3) 1/2 Inch Hubs, Bronze.

Overview

Weatherproof Outdoor Cover, Round, 4 Inch, (3) 1/2 Inch Hubs, Bronze.
Also known as: 785007117660, WPRB13-BR

Specifications

Mounting: Surface
Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Surface
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)