Weatherproof Outlet Box, 1 Gang, (3) 1/2" Outlets, Aluminum, White

Item #: 207755

Cat #: WPB23-W

UPC: 785007117202

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast, White, (2) Close-Up Plugs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast, White, (2) Close-Up Plugs and Mounting Lugs Included.
Also known as: 785007117202, WPB23-W

Specifications

Mounting: Surface
Gangs: 1
Color: White
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Surface
Color: White
Threaded Outlet Diameter: 1/2 in
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)